Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black

  • Mfr # FM-731

  • Zoro # G605935339


product price:  $428.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700-3000-3500
Length
32
Width
32
Voltage
120
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-731
Zoro #
G605935339
UPC #
790576859828
Country of Origin
China

Dimensions

Length
32
Width
32
Height
2.5
Backplate/Canopy Dimensions
6in L x 6in W x 1.13in Ext

Details

Color temp
2700-3000-3500
Voltage
120
Lumens
1306
Watts
23
Dimmable
Yes - ELV, TRIAC
Lamp Included
Yes
Bulb Technology
Integrated LED
Weight
10.48
Number of Light Bars
1
For Use With
Interior or Covered Exterior
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
CRI
90
Includes
Mounting Hardware
Beam Spread
Flood
Theme-Style
Modern
Sloped Ceiling Compatible
Yes | 90 Deg. Max Slope
Collection
Parallax

Description

Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.