Zoro Homepage

Parallax 39in LED Pendant 3000K in Aged Brass

  • Mfr # PD-731

  • Zoro # G505935712


product price: $986.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
38
Length
39
Width
39
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-731
Zoro #
G505935712
UPC #
790576858098
Country of Origin
China

Dimensions

Height
38
Length
39
Width
39

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Modern
Collection Name
Parallax
Color Temp.
3000
Application
Interior or Covered Exterior
Dimmable
Yes - ELV, TRIAC, 0-10V
Watts
42
Weight
9.15
CRI
90
Includes
Mounting Hardware
Standards
Title 20, Title 24, ETL, cETL, IP44
Lamp Included
Yes

Description

Parallax 39in LED Pendant 3000K in Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.