Zoro Homepage

Parallax 39in LED Pendant 3000K in Black

  • Mfr # PD-731

  • Zoro # G705935628


product price: $928.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
38
Length
39
Width
39
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-731
Zoro #
G705935628
UPC #
790576857794
Country of Origin
China

Dimensions

Height
38
Length
39
Width
39

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Modern
Collection Name
Parallax
Color Temp.
3000
Weight
9.15
Standards
Title 20, Title 24, ETL, cETL, IP44
Lamp Included
Yes
Dimmable
Yes - ELV, TRIAC, 0-10V
Application
Interior or Covered Exterior
Watts
42
CRI
90
Includes
Mounting Hardware

Description

Parallax 39in LED Pendant 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.