Zoro Homepage

Parallax 55in LED Linear Pendant 3000K in Aged Brass

  • Mfr # PD-731

  • Zoro # G005935649


product price: $1,276.00
/ea
Free Shipping & Returns

Key Features

Length
55
Width
13.63
Height
10.88
Includes
Mounting Hardware
Application
Interior or Covered Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-731
Zoro #
G005935649
UPC #
790576889306
Country of Origin
China

Dimensions

Length
55
Width
13.63
Height
10.88
Overall Height
38

Details

Includes
Mounting Hardware
Application
Interior or Covered Exterior
Voltage
120-240-277
Weight
38.76
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44

Description

Parallax 55in LED Linear Pendant 3000K in Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.