Zoro Homepage

Parallax 55in LED Linear Pendant 3000K in Black

  • Mfr # PD-731

  • Zoro # G305935660


product price: $1,160.00
/ea
Free Shipping & Returns

Key Features

Length
55
Width
13.63
Height
10.88
Includes
Mounting Hardware
Weight
38.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-731
Zoro #
G305935660
UPC #
790576889313
Country of Origin
China

Dimensions

Length
55
Width
13.63
Height
10.88
Overall Height
38

Details

Includes
Mounting Hardware
Weight
38.76
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Voltage
120-240-277
Application
Interior or Covered Exterior

Description

Parallax 55in LED Linear Pendant 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.