Zoro Homepage

Parallax LED 3-CCT Up or Down Bathroom Vanity or Wall Light

  • Mfr # WS-731

  • Zoro # G205935166


product price: $266.00
/ea
Free Shipping & Returns

Key Features

Height
2.75
Length
24
Width
5
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-731
Zoro #
G205935166
UPC #
790576868967
Country of Origin
China

Dimensions

Height
2.75
Length
24
Width
5
Depth
5
Backplate/Canopy Dimensions
6.75in L x 2.75in W x 0.88in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Transitional
Collection Name
Parallax
Color Temp.
3500
Lamp Included
Yes
Application
Interior or Covered Exterior
Weight
5.34
Lamp Watts
11
Standards
Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware
Dimmable
Yes - ELV, TRIAC
CRI
90
Beam Spread
Flood
Lumens
393

Description

Parallax 23in LED Up or Down Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3500K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.