Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallax LED 3-CCT Up or Down Bathroom Vanity or Wall Light

  • Mfr # WS-731

  • Zoro # G605935568


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Height
2.75
Length
18
Width
5
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-731
Zoro #
G605935568
UPC #
790576868899
Country of Origin
China

Dimensions

Height
2.75
Length
18
Width
5
Depth
5
Backplate/Canopy Dimensions
5.75in L x 2.75in W x 0.88in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Transitional
Collection Name
Parallax
Color Temp.
2700
Dimmable
Yes - ELV, TRIAC
Lamp Included
Yes
Weight
3.54
Lamp Watts
6
Includes
Mounting Hardware
Application
Interior or Covered Exterior
Standards
Title 20, Title 24, ETL, cETL, IP44
CRI
90
Beam Spread
Flood
Lumens
271

Description

Parallax 18in LED Up or Down Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 2700K in Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.