Zoro Homepage

Pavilion 44in LED Linear Pendant 3000K in Black Aged Brass

  • Mfr # PD-652

  • Zoro # G405934990


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Length
44.13
Width
4.5
Height
2
Includes
Mounting Hardware
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-652
Zoro #
G405934990
UPC #
790576889368
Country of Origin
China

Dimensions

Length
44.13
Width
4.5
Height
2

Details

Includes
Mounting Hardware
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Application
Interior or Covered Exterior
Weight
7.87
Voltage
120-240-277

Description

Pavilion 44in LED Linear Pendant 3000K in Black Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.