Zoro Homepage

Pocket 7in LED Wall Sconce in Aged Brass

  • Mfr # WS-309

  • Zoro # G205934992


product price: $254.00
/ea
Free Shipping & Returns

Key Features

Height
5.63
Width
2.88
Dimmable
Yes - ELV
Fixture Voltage
120-240-277
Depth
2.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-309
Zoro #
G205934992
UPC #
790576689487
Country of Origin
China

Dimensions

Height
5.63
Width
2.88
Depth
2.88
Length
7

Details

Dimmable
Yes - ELV
Fixture Voltage
120-240-277
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Lamp Watts
21.5
Includes
Mounting Hardware
Application
Interior or Covered Exterior
Lamp Type
Integrated LED
Lamp Included
Yes
Weight
6.94

Description

Pocket 7in LED Wall Sconce in Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.