Zoro Homepage

Pocket 7in LED Wall Sconce in Brushed Nickel

  • Mfr # WS-309

  • Zoro # G405934969


product price: $231.00
/ea
Free Shipping & Returns

Key Features

Height
5.63
Width
2.88
Dimmable
Yes - ELV
Fixture Voltage
120-240-277
Lamp Watts
21.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-309
Zoro #
G405934969
UPC #
790576689500
Country of Origin
China

Dimensions

Height
5.63
Width
2.88
Depth
2.88
Length
7

Details

Dimmable
Yes - ELV
Fixture Voltage
120-240-277
Lamp Watts
21.5
Application
Interior or Covered Exterior
Weight
6.94
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Lamp Type
Integrated LED
Lamp Included
Yes
Includes
Mounting Hardware

Description

Pocket 7in LED Wall Sconce in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.