Zoro Homepage

Pocket 7in LED Wall Sconce in White

  • Mfr # WS-309

  • Zoro # G905934988


product price: $231.00
/ea
Free Shipping & Returns

Key Features

Height
5.63
Width
2.88
Dimmable
Yes - ELV
Fixture Voltage
120-240-277
Application
Interior or Covered Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-309
Zoro #
G905934988
UPC #
790576689517
Country of Origin
China

Dimensions

Height
5.63
Width
2.88
Length
7
Depth
2.88

Details

Dimmable
Yes - ELV
Fixture Voltage
120-240-277
Application
Interior or Covered Exterior
Lamp Included
Yes
Includes
Mounting Hardware
Lamp Type
Integrated LED
Lamp Watts
21.5
Weight
6.94
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44

Description

Pocket 7in LED Wall Sconce in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.