Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reed 25in LED Adjustable Picture Light 3000K in Black

  • Mfr # PL-110

  • Zoro # G305928204


product price: $405.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Watts
17
Lumens
826
Voltage
120-240-277
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-110
Zoro #
G305928204
UPC #
790576791296
Country of Origin
China

Dimensions

Width
11.4
Length
24.5
Height
3

Details

Lamp Type
Integrated LED
Watts
17
Lumens
826
Voltage
120-240-277
Lamp Included
Yes
CRI
90
Standards
Title 20, ETL, cETL, IP44
Includes
Mounting Hardware
Color Temperature
3000
Dimmable
Yes - ELV, TRIAC, 0-10V
Weight
5.13
Application
Interior or Covered Exterior

Description

Reed 25in LED Adjustable Picture Light 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.