Zoro Homepage

Reed 25in LED Adjustable Picture Light 3000K in Brushed Nickel

  • Mfr # PL-110

  • Zoro # G105928237


product price: $405.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Watts
17
Lumens
826
Voltage
120-240-277
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-110
Zoro #
G105928237
UPC #
790576798639
Country of Origin
China

Dimensions

Length
24.5
Height
3
Width
11.4

Details

Lamp Type
Integrated LED
Watts
17
Lumens
826
Voltage
120-240-277
Lamp Included
Yes
Includes
Mounting Hardware
Dimmable
Yes - ELV, TRIAC, 0-10V
CRI
90
Standards
Title 20, ETL, cETL, IP44
Color Temperature
3000
Weight
5.13
Application
Interior or Covered Exterior

Description

Reed 25in LED Adjustable Picture Light 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.