Zoro Homepage

Repose 37in LED Bathroom Vanity or Wall Light in 3500K Aluminum

  • Mfr # WS-340

  • Zoro # G205935272


product price: $568.00
/ea
Free Shipping & Returns

Key Features

Height
5.88
Length
37
Width
3.38
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-340
Zoro #
G205935272
UPC #
790576790244
Country of Origin
China

Dimensions

Height
5.88
Length
37
Width
3.38
Depth
3.38
Backplate/Canopy Dimensions
33.88in L x 4.75in W x 0.88in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Repose
Color Temp.
3500
Lamp Included
Yes
Application
Interior or Covered Exterior
Dimmable
Yes - ELV, TRIAC, 0-10V
Includes
Mounting Hardware
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Lamp Watts
30
Weight
7.88
Beam Spread
Flood
Lumens
2122
CRI
90

Description

Repose 37in LED Bathroom Vanity or Wall Light in 3500K Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.