Zoro Homepage

Seville 21in LED Wall Sconce 3000K in Brushed Nickel

  • Mfr # WS-28021

  • Zoro # G105935105


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Height
20.88
Width
7.25
Dimmable
Yes - ELV, TRIAC, 0-10V
Fixture Voltage
120-240-277
Depth
7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-28021
Zoro #
G105935105
UPC #
790576799339
Country of Origin
China

Dimensions

Height
20.88
Width
7.25
Depth
7.25
Length
6

Details

Dimmable
Yes - ELV, TRIAC, 0-10V
Fixture Voltage
120-240-277
Standards
Title 20, Title 24, ETL, cETL, IP44
Weight
3.09
Includes
Mounting Hardware
Lamp Included
Yes
Application
Interior or Covered Exterior
Lamp Type
Integrated LED
Lamp Watts
15

Description

Seville 21in LED Wall Sconce 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.