Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sinclair 10in LED 1 Light Pendant 3000K in Black Gold Leaf

  • Mfr # PD-732

  • Zoro # G705935604


product price: $405.00
/ea
Free Shipping & Returns

Key Features

Height
10.25
Length
10.25
Width
10.25
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-732
Zoro #
G705935604
UPC #
790576883786
Country of Origin
China

Dimensions

Height
10.25
Length
10.25
Width
10.25

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Transitional
Collection Name
Sinclair
Color Temp.
3000
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Watts
14.4
Lamp Included
Yes
Application
Interior or Covered Exterior
Dimmable
Yes - ELV, TRIAC
Weight
7.87
CRI
90
Includes
Mounting Hardware

Description

Sinclair 10in LED 1 Light Pendant 3000K in Black Gold Leaf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.