Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sinclair 42in LED 3 Light Linear Pendant 3000K in Black Gold Leaf

  • Mfr # PD-732

  • Zoro # G205935609


product price: $788.00
/ea
Free Shipping & Returns

Key Features

Length
42.25
Width
10.25
Height
10.25
Weight
22.29
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-732
Zoro #
G205935609
UPC #
790576956800
Country of Origin
China

Dimensions

Length
42.25
Width
10.25
Height
10.25

Details

Weight
22.29
Includes
Mounting Hardware
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Application
Interior or Covered Exterior
Voltage
120

Description

Sinclair 42in LED 3 Light Linear Pendant 3000K in Black Gold Leaf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.