Zoro Homepage

Sirius 31in LED Pendant 3000K in Brushed Aluminum

  • Mfr # PD-811

  • Zoro # G305935196


product price: $556.00
/ea
Free Shipping & Returns

Key Features

Height
1.63
Length
30.5
Width
30.5
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-811
Zoro #
G305935196
UPC #
790576879987
Country of Origin
China

Dimensions

Height
1.63
Length
30.5
Width
30.5
Diameter
30.5

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Transitional
Collection Name
Sirius
Color Temp.
3000
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Weight
13.98
Lamp Included
Yes
Watts
69
Includes
Mounting Hardware
CRI
90
Application
Interior or Covered Exterior
Dimmable
Yes - ELV, TRIAC

Description

Sirius 31in LED Pendant 3000K in Brushed Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.