Slant 11in LED Indoor and Outdoor Wall Light 3000K in Black

  • Mfr # WS-W149

  • Zoro # G205928274


product price:  $231.00
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Voltage
120
Width
3.25
Height
10.63
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-W149
Zoro #
G205928274
UPC #
790576667805
Country of Origin
China

Dimensions

Width
3.25
Height
10.63
Length
5
Depth
3.25

Details

Includes
Mounting Hardware
Voltage
120
Light Technology
Integrated LED
Watts
7
Lumens
440
Standards
ADA, Title 20, Title 24, ETL, cETL, IP65
CRI
90
Color Temperature
3000
Lamp Included
Yes
Application
Exterior & Interior
Weight
3.26

Description

Slant 11in LED Indoor and Outdoor Wall Light 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.