Sleepless LED 15in Indoor and Outdoor Wall Light 3000K in Black with Aged Brass

  • Mfr # WS-W430

  • Zoro # G605928379


product price:  $486.00
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Voltage
120-240-277
Width
15.25
Height
14.63
Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-W430
Zoro #
G605928379
UPC #
790576793481
Country of Origin
China

Dimensions

Width
15.25
Height
14.63
Length
14
Depth
15.25

Details

Includes
Mounting Hardware
Voltage
120-240-277
Light Technology
Integrated LED
Watts
18
Lumens
950
Lamp Included
Yes
Standards
Title 20, ETL, cETL, IP65
Color Temperature
3000
CRI
90
Weight
5.84
Application
Exterior & Interior

Description

Sleepless LED 15in Indoor and Outdoor Wall Light 3000K in Black with Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.