Zoro Homepage

Slice 11in LED Round Flush Mount 3000K in Brushed Nickel

  • Mfr # FM-41

  • Zoro # G405935072


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Width
11 in
Lamp Type
LED
Voltage
120 VAC
Dimmable
Dimmable
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-41
Zoro #
G405935072
UPC #
790576311258
Country of Origin
China

Dimensions

Width
11 in
Height
2.5 in
Diameter
11 in

Details

Lamp Type
LED
Voltage
120 VAC
Lumens
1635 lm
Dimmable
Dimmable
Finish
Brushed Nickel
Includes
Bulb
Standards
ETL, cETL
Material
Aluminum
Lamp Watts
31W
Rated Life
50,000 hours
Color Rendering Index
90
Color Temperature
3000 K
Number of Bulbs
1
Theme / Style
Contemporary
Bulb Shape
LED Module
Wattage
31W
Number of Lights
1
Bulb Base
LED Module
Beam Spread
Flood

Description

Slice 11in LED Round Flush Mount 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.