Zoro Homepage

Slice 15in LED Round Flush Mount 3000K in Brushed Nickel

  • Mfr # FM-41

  • Zoro # G705935086


product price: $452.00
/ea
Free Shipping & Returns

Key Features

Color temp
3000
Length
14
Width
14
Voltage
120
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-41
Zoro #
G705935086
UPC #
790576377711
Country of Origin
China

Dimensions

Length
14
Width
14
Height
2.5
Diameter
14
Backplate/Canopy Dimensions
14in Dia x 1.25in Ext

Details

Color temp
3000
Voltage
120
Lumens
2753
Watts
25
Dimmable
Yes - ELV
Includes
Mounting Hardware
Number of Light Bars
1
For Use With
Exterior & Interior
Weight
17.42
CRI
90
Bulb Technology
Integrated LED
Lamp Included
Yes
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, IP44
Sloped Ceiling Compatible
Yes | 90 Deg. Max Slope
Theme-Style
Contemporary
Beam Spread
Flood
Collection
Slice

Description

Slice 15in LED Round Flush Mount 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.