Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slice 9in LED Round Flush Mount 3000K in Brushed Nickel

  • Mfr # FM-41

  • Zoro # G405935119


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Voltage
120 VAC
Dimmable
Dimmable
Finish
Brushed Nickel
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-41
Zoro #
G405935119
UPC #
790576311227
Country of Origin
China

Dimensions

Height
2.5 in

Details

Lamp Type
LED
Voltage
120 VAC
Lumens
1392 lm
Dimmable
Dimmable
Finish
Brushed Nickel
Material
Aluminum
Includes
Bulb
Standards
ETL, cETL
Color Temperature
3000 K
Color Rendering Index
90
Lamp Watts
27W
Rated Life
50,000 hours
Number of Bulbs
1
Bulb Base
LED Module
Bulb Shape
LED Module
Wattage
27W
Number of Lights
1
Beam Spread
Flood
Theme / Style
Contemporary

Description

Slice 9in LED Round Flush Mount 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.