Zoro Homepage

Slim Nightstick 25in LED Bathroom Vanity or Wall Light 3000K in White

  • Mfr # WS-358

  • Zoro # G805935528


product price: $277.00
/ea
Free Shipping & Returns

Key Features

Height
1.31
Length
25.06
Width
2.19
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-358
Zoro #
G805935528
UPC #
790576501208
Country of Origin
China

Dimensions

Height
1.31
Length
25.06
Width
2.19
Depth
2.19
Overall Height
11.94
Backplate/Canopy Dimensions
25.06in L x 1.31in W x 0.63in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Contemporary
Collection Name
Nightstick
Color Temp.
3000
Weight
3.04
Includes
Mounting Hardware
Lamp Included
Yes
Lamp Watts
22
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Dimmable
Yes - ELV
Application
Interior or Covered Exterior
Beam Spread
Flood
Lumens
1708
CRI
90

Description

Slim Nightstick 25in LED Bathroom Vanity or Wall Light 3000K in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.