Zoro Homepage

Slim Nightstick 36in LED Bathroom Vanity or Wall Light 3000K in White

  • Mfr # WS-358

  • Zoro # G205935234


product price: $405.00
/ea
Free Shipping & Returns

Key Features

Height
1.31
Length
37.06
Width
2.19
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-358
Zoro #
G205935234
UPC #
790576501222
Country of Origin
China

Dimensions

Height
1.31
Length
37.06
Width
2.19
Overall Height
11.94
Depth
2.19
Backplate/Canopy Dimensions
37.06in L x 1.31in W x 0.63in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Contemporary
Collection Name
Nightstick
Color Temp.
3000
Dimmable
Yes - ELV
Lamp Watts
33
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Weight
4.69
Lamp Included
Yes
Application
Interior or Covered Exterior
Includes
Mounting Hardware
Beam Spread
Flood
CRI
90
Lumens
2585

Description

Slim Nightstick 36in LED Bathroom Vanity or Wall Light 3000K in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.