Slim Nightstick 72in LED Bathroom Vanity or Wall Light 3000K in Brushed Aluminum

  • Mfr # WS-358

  • Zoro # G605935452


product price: $661.00
/ea
Free Shipping & Returns

Key Features

Height
1.31
Length
73.06
Width
2.19
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-358
Zoro #
G605935452
UPC #
790576501277
Country of Origin
China

Dimensions

Height
1.31
Length
73.06
Width
2.19
Overall Height
11.94
Depth
2.19
Backplate/Canopy Dimensions
73.06in L x 1.31in W x 0.63in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Contemporary
Collection Name
Nightstick
Color Temp.
3000
Includes
Mounting Hardware
Lamp Included
Yes
Dimmable
Yes - ELV
Lamp Watts
64
Weight
8.77
Application
Interior or Covered Exterior
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Beam Spread
Flood
CRI
90
Lumens
4912

Description

Slim Nightstick 72in LED Bathroom Vanity or Wall Light 3000K in Brushed Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.