Sodor 8in LED Indoor and Outdoor Wall Light 3000K in Bronze

  • Mfr # WS-W157

  • Zoro # G705928286


product price:  $185.00
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Voltage
120
Width
8.75
Height
5.38
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-W157
Zoro #
G705928286
UPC #
790576427164
Country of Origin
China

Dimensions

Width
8.75
Height
5.38
Length
8

Details

Includes
Mounting Hardware
Voltage
120
Light Technology
Integrated LED
Watts
12
Lumens
750
CRI
90
Lamp Included
Yes
Standards
Dark Sky, Title 20, ETL, cETL, IP65
Color Temperature
3000

Description

Sodor 8in LED Indoor and Outdoor Wall Light 3000K in Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.