Zoro Homepage

Solaris 40in LED Pendant 3000K in Aged Brass

  • Mfr # PD-449

  • Zoro # G105935273


product price: $1,624.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
7.88
Length
40
Width
40
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-449
Zoro #
G105935273
UPC #
790576692005
Country of Origin
China

Dimensions

Height
7.88
Length
40
Width
40

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
3
Style
Contemporary
Collection Name
Solaris
Color Temp.
3000
Application
Interior or Covered Exterior
Includes
Mounting Hardware
Weight
12.95
Lamp Included
Yes
Watts
10.3
Dimmable
Yes - ELV, TRIAC, 0-10V
Standards
Title 20, Title 24, ETL, cETL, IP44
CRI
90

Description

Solaris 40in LED Pendant 3000K in Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.