Spectre 20" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Nickel

  • Mfr # WS-931

  • Zoro # G005935472


product price:  $229.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
20
Width
5.88
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-931
Zoro #
G005935472
UPC #
790576859880
Country of Origin
China

Dimensions

Height
3
Length
20
Width
5.88
Depth
5.88
Backplate/Canopy Dimensions
5in L x 2.75in W x 0.88in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Contemporary
Collection Name
Spectre
Color Temp.
2700-3000-3500
Weight
4.38
Dimmable
Yes - ELV, TRIAC
Lamp Watts
17
Includes
Mounting Hardware
Application
Interior or Covered Exterior
Lamp Included
Yes
Standards
Title 20, Title 24, ETL, cETL, IP44
Beam Spread
Flood
Lumens
1731
CRI
90

Description

Spectre 20" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K " Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.