Shop DWELED
See all product information
Create Account
Spectre 27" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Nickel
- Mfr # WS-931
- Zoro # G205935388
product price:Â
$
279.00
/ea
Free Shipping & Returns
Key Features
Height
3
Length
26.88
Width
5.88
Lamp Type
Integrated LED
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-931
- Zoro #
- G205935388
- UPC #
- 790576859903
- Country of Origin
- China
- Lamp Type
- Integrated LED
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Collection Name
- Spectre
- Color Temp.
- 2700 K, 3000 K, 3500 K
- Weight
- 6.01
- Lamp Watts
- 23
- Dimmable
- Yes - ELV, TRIAC
- Includes
- Mounting Hardware
- Lamp Included
- Yes
- Standards
- Title 20, Title 24, ETL, cETL, IP44
- Application
- Interior or Covered Exterior
- Beam Spread
- Flood
- CRI
- 90
- Lumens
- 2295
Dimensions
- Height
- 3
- Length
- 26.88
- Width
- 5.88
- Depth
- 5.88
- Backplate/Canopy Dimensions
- 7in L x 2.75in W x 0.88in Ext
Description
Spectre 27" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K " Brushed Nickel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.