Zoro Homepage

Stack 3 Light LED Linear Pendant 3000K in Black

  • Mfr # PD-298

  • Zoro # G605935582


product price: $1,021.00
/ea
Free Shipping & Returns

Key Features

Height
5.25
Length
48
Width
48
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-298
Zoro #
G605935582
UPC #
790576528137
Country of Origin
China

Dimensions

Height
5.25
Length
48
Width
48
Overall Height
21.25

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
3
Style
Contemporary
Collection Name
Stack
Color Temp.
3000
Watts
14
Standards
Title 20, Title 24, ETL, cETL, IP44
Dimmable
Yes - ELV, 0-10V
Application
Interior or Covered Exterior
Includes
Mounting Hardware
Lamp Included
Yes
CRI
90
Weight
17.48

Description

Stack 3 Light LED Linear Pendant 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.