Zoro Homepage

Strip 18in LED Bathroom Vanity or Wall Light 3000K in Brushed Aluminum

  • Mfr # WS-637

  • Zoro # G005935021


product price: $231.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
18
Width
1.63
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-637
Zoro #
G005935021
UPC #
790576435374
Country of Origin
China

Dimensions

Height
3
Length
18
Width
1.63
Depth
1.63
Backplate/Canopy Dimensions
18in L x 3in W x 0.58in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Strip
Color Temp.
3000
Application
Interior or Covered Exterior
Lamp Watts
15
Dimmable
Yes - ELV
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Weight
2.38
Lamp Included
Yes
Includes
Mounting Hardware
Lumens
1425
CRI
90
Beam Spread
Flood

Description

Strip 18in LED Bathroom Vanity or Wall Light 3000K in Brushed Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.