Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip 24in LED Bathroom Vanity or Wall Light 3000K in Brushed Aluminum

  • Mfr # WS-637

  • Zoro # G805934996


product price: $277.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
24
Width
1.63
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-637
Zoro #
G805934996
UPC #
790576435886
Country of Origin
China

Dimensions

Height
3
Length
24
Width
1.63
Depth
1.63
Backplate/Canopy Dimensions
24in L x 3in W x 0.58in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Strip
Color Temp.
3000
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Weight
2.86
Lamp Included
Yes
Application
Interior or Covered Exterior
Dimmable
Yes - ELV
Lamp Watts
19.5
Includes
Mounting Hardware
Beam Spread
Flood
CRI
90
Lumens
1875

Description

Strip 24in LED Bathroom Vanity or Wall Light 3000K in Brushed Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.