Strip 24in LED Bathroom Vanity or Wall Light 3500K in Brushed Aluminum

  • Mfr # WS-637

  • Zoro # G605935032


product price: $277.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
24
Width
1.63
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-637
Zoro #
G605935032
UPC #
790576435893
Country of Origin
China

Dimensions

Height
3
Length
24
Width
1.63
Depth
1.63
Backplate/Canopy Dimensions
24in L x 3in W x 0.58in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Strip
Color Temp.
3500
Weight
2.86
Lamp Watts
19.5
Dimmable
Yes - ELV
Includes
Mounting Hardware
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Lamp Included
Yes
Application
Interior or Covered Exterior
Beam Spread
Flood
CRI
90
Lumens
1975

Description

Strip 24in LED Bathroom Vanity or Wall Light 3500K in Brushed Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.