Styx 19in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black

  • Mfr # WS-411

  • Zoro # G205935548


product price:  $196.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
19
Width
2.5
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-411
Zoro #
G205935548
UPC #
790576837314
Country of Origin
China

Dimensions

Height
3
Length
19
Width
2.5
Depth
2.5
Backplate/Canopy Dimensions
5.75in L x 2.88in W x 0.88in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Styx
Color Temp.
2700-3000-3500
Lamp Included
Yes
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Lamp Watts
16
Application
Interior or Covered Exterior
Includes
Mounting Hardware
Weight
2.45
Dimmable
Yes - ELV, TRIAC
Beam Spread
Flood
Lumens
1247
CRI
90

Description

Styx 19in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.