
Styx 37in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Brushed Aluminum
Mfr # WS-411
Zoro # G805935719
product price:Â $324.00
/ea
Free Shipping & Returns
Key Features
Height
3
Length
37
Width
2.5
Lamp Type
Integrated LED
Voltage
120-240-277
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WS-411
Zoro #
G805935719
UPC #
790576857503
Country of Origin
China
Dimensions
Height
3
Length
37
Width
2.5
Depth
2.5
Backplate/Canopy Dimensions
6.75in L x 2.88in W x 0.88in Ext
Details
Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Styx
Color Temp.
2700-3000-3500
Lamp Included
Yes
Includes
Mounting Hardware
Dimmable
Yes - ELV, TRIAC
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Application
Interior or Covered Exterior
Weight
4.9
Lamp Watts
28
Beam Spread
Flood
CRI
90
Lumens
2247
Description
Styx 37in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Brushed Aluminum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.