Zoro Homepage

Svelte LED Bathroom Vanity or Wall Light

  • Mfr # WS-73

  • Zoro # G005934963


product price: $394.00
/ea
Free Shipping & Returns

Key Features

Height
3.13
Length
22.5
Width
2.13
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-73
Zoro #
G005934963
UPC #
790576349336
Country of Origin
United States

Dimensions

Height
3.13
Length
22.5
Width
2.13
Depth
2.13
Backplate/Canopy Dimensions
16.5in L x 2.88in W x 0.68in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Modern
Collection Name
Svelte
Color Temp.
3000
Dimmable
Yes - ELV
Includes
Mounting Hardware
Weight
6.9
Application
Interior or Covered Exterior
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Lamp Included
Yes
Lamp Watts
34.5
Lumens
2580
Beam Spread
Flood
CRI
90

Description

Svelte 22in LED Bathroom Vanity or Wall Light 3000K in Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.