Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Svelte LED Bathroom Vanity or Wall Light

  • Mfr # WS-73

  • Zoro # G205935036


product price: $510.00
/ea
Free Shipping & Returns

Key Features

Height
3.13
Length
34.5
Width
2.13
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-73
Zoro #
G205935036
UPC #
790576349411
Country of Origin
United States

Dimensions

Height
3.13
Length
34.5
Width
2.13
Depth
2.13
Backplate/Canopy Dimensions
16.5in L x 2.88in W x 0.68in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Modern
Collection Name
Svelte
Color Temp.
3000
Weight
10.2
Lamp Watts
48
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Dimmable
Yes - ELV
Application
Interior or Covered Exterior
Includes
Mounting Hardware
Lamp Included
Yes
CRI
90
Lumens
4043
Beam Spread
Flood

Description

Svelte 34in LED Bathroom Vanity or Wall Light 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.