Zoro Homepage

Svelte LED Bathroom Vanity or Wall Light

  • Mfr # WS-73

  • Zoro # G605934998


product price: $510.00
/ea
Free Shipping & Returns

Key Features

Height
3.13
Length
34.5
Width
2.13
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-73
Zoro #
G605934998
UPC #
790576349435
Country of Origin
United States

Dimensions

Height
3.13
Length
34.5
Width
2.13
Depth
2.13
Backplate/Canopy Dimensions
16.5in L x 2.88in W x 0.68in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Modern
Collection Name
Svelte
Color Temp.
3500
Includes
Mounting Hardware
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Application
Interior or Covered Exterior
Weight
10.2
Dimmable
Yes - ELV
Lamp Watts
48
Lamp Included
Yes
Beam Spread
Flood
CRI
90
Lumens
4043

Description

Svelte 34in LED Bathroom Vanity or Wall Light 3500K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.