Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Svelte LED Bathroom Vanity or Wall Light

  • Mfr # WS-73

  • Zoro # G605935056


product price: $347.00
/ea
Free Shipping & Returns

Key Features

Height
3.13
Length
16.5
Width
2.13
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-73
Zoro #
G605935056
UPC #
790576349220
Country of Origin
United States

Dimensions

Height
3.13
Length
16.5
Width
2.13
Depth
2.13
Backplate/Canopy Dimensions
16.5in L x 2.88in W x 0.68in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Modern
Collection Name
Svelte
Color Temp.
3000
Application
Interior or Covered Exterior
Includes
Mounting Hardware
Weight
5.24
Lamp Included
Yes
Lamp Watts
24.5
Dimmable
Yes - ELV
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Beam Spread
Flood
Lumens
1845
CRI
90

Description

Svelte 16in LED Bathroom Vanity or Wall Light 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.