Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Svelte LED Bathroom Vanity or Wall Light

  • Mfr # WS-73

  • Zoro # G905935138


product price: $347.00
/ea
Free Shipping & Returns

Key Features

Height
3.13
Length
16.5
Width
2.13
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-73
Zoro #
G905935138
UPC #
790576349244
Country of Origin
United States

Dimensions

Height
3.13
Length
16.5
Width
2.13
Depth
2.13
Backplate/Canopy Dimensions
16.5in L x 2.88in W x 0.68in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Modern
Collection Name
Svelte
Color Temp.
3500
Lamp Included
Yes
Application
Interior or Covered Exterior
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware
Dimmable
Yes - ELV
Lamp Watts
24.5
Weight
5.24
CRI
90
Lumens
1845
Beam Spread
Flood

Description

Svelte 16in LED Bathroom Vanity or Wall Light 3500K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.