Zoro Homepage

Tic Toc 9in LED Pendant 3000K in Brushed Aluminum

  • Mfr # PD-378

  • Zoro # G305935318


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Height
3.58
Length
6.38
Width
6.38
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-378
Zoro #
G305935318
UPC #
790576497242
Country of Origin
China

Dimensions

Height
3.58
Length
6.38
Width
6.38
Overall Height
5.13
Diameter
6.38

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Contemporary
Collection Name
Tic Toc
Color Temp.
3000
Lamp Included
Yes
Standards
Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware
CRI
90
Watts
15
Dimmable
Yes - ELV
Weight
5.35
Application
Interior or Covered Exterior

Description

Tic Toc 9in LED Pendant 3000K in Brushed Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.