Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tightrope 46in LED Linear Pendant 3000K in Black

  • Mfr # PD-352

  • Zoro # G305935011


product price: $579.00
/ea
Free Shipping & Returns

Key Features

Length
45.63
Width
8.88
Height
12.63
Voltage
120-240-277
Application
Interior or Covered Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-352
Zoro #
G305935011
UPC #
790576880938
Country of Origin
China

Dimensions

Length
45.63
Width
8.88
Height
12.63

Details

Voltage
120-240-277
Application
Interior or Covered Exterior
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware
Weight
18.32

Description

Tightrope 46in LED Linear Pendant 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.