Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trap 20in LED Pendant 3000K in Chrome

  • Mfr # PD-958

  • Zoro # G505935552


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Height
6
Length
20
Width
20
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-958
Zoro #
G505935552
UPC #
790576574349
Country of Origin
China

Dimensions

Height
6
Length
20
Width
20
Overall Height
7.5
Diameter
20

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Trap
Color Temp.
3000
CRI
90
Watts
35
Standards
Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware
Weight
13.51
Lamp Included
Yes
Dimmable
Yes - ELV, 0-10V
Application
Interior or Covered Exterior

Description

Trap 20in LED Pendant 3000K in Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.