Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trap 38in LED Pendant 3000K in Chrome

  • Mfr # PD-958

  • Zoro # G705935437


product price: $1,749.00
/ea
Free Shipping & Returns

Key Features

Height
7.5
Length
37.99
Width
37.99
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-958
Zoro #
G705935437
UPC #
790576574400
Country of Origin
China

Dimensions

Height
7.5
Length
37.99
Width
37.99
Diameter
38

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Trap
Color Temp.
3000
Application
Interior or Covered Exterior
Standards
Title 20, Title 24, ETL, cETL, IP44
Lamp Included
Yes
Weight
30.26
CRI
90
Watts
79
Includes
Mounting Hardware
Dimmable
Yes - ELV, 0-10V

Description

Trap 38in LED Pendant 3000K in Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.