Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uptown 25in LED Adjustable Picture Light 3000K in Brushed Nickel

  • Mfr # PL-520

  • Zoro # G405928371


product price: $369.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Watts
16
Lumens
1327
Voltage
120-240-277
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-520
Zoro #
G405928371
UPC #
790576798691
Country of Origin
China

Dimensions

Height
8.13
Length
25
Width
8.88

Details

Lamp Type
Integrated LED
Watts
16
Lumens
1327
Voltage
120-240-277
Lamp Included
Yes
Dimmable
Yes - ELV, TRIAC, 0-10V
CRI
90
Color Temperature
3000
Includes
Mounting Hardware
Standards
Title 20, Title 24, ETL, cETL, IP44
Weight
4.96
Application
Interior or Covered Exterior

Description

Uptown 25in LED Adjustable Picture Light 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.