Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valerius 24in LED Pendant 3000K in Black

  • Mfr # PD-372

  • Zoro # G005935366


product price: $629.00
/ea
Free Shipping & Returns

Key Features

Height
17.75
Length
23.5
Width
21.38
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-372
Zoro #
G005935366
UPC #
790576879550
Country of Origin
China

Dimensions

Height
17.75
Length
23.5
Width
21.38

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
3
Style
Mid-Century Modern
Collection Name
Valerius
Color Temp.
3000
CRI
90
Watts
11.5
Application
Interior or Covered Exterior
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Dimmable
Yes - ELV, TRIAC
Includes
Mounting Hardware
Weight
8.75
Lamp Included
Yes

Description

Valerius 24in LED Pendant 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.