Zoro Homepage

Valerius 24in LED Pendant 3000K in Brushed Nickel

  • Mfr # PD-372

  • Zoro # G905935381


product price: $599.00
/ea
Free Shipping & Returns

Key Features

Height
17.75
Length
23.5
Width
21.38
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-372
Zoro #
G905935381
UPC #
790576879567
Country of Origin
China

Dimensions

Height
17.75
Length
23.5
Width
21.38

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
3
Style
Mid-Century Modern
Collection Name
Valerius
Color Temp.
3000
Dimmable
Yes - ELV, TRIAC
Weight
8.75
Includes
Mounting Hardware
Application
Interior or Covered Exterior
CRI
90
Lamp Included
Yes
Watts
11.5
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44

Description

Valerius 24in LED Pendant 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.