Zoro Homepage

Vibe 15in LED Adjustable Picture Light 2700K in Black

  • Mfr # PL-LED15

  • Zoro # G705928545


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Watts
8.5
Lumens
595
Voltage
120
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-LED15
Zoro #
G705928545
UPC #
790576290331
Country of Origin
China

Dimensions

Width
15
Length
15
Height
14

Details

Lamp Type
Integrated LED
Watts
8.5
Lumens
595
Voltage
120
Lamp Included
Yes
Standards
Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware
Dimmable
Yes - ELV
Color Temperature
2700
CRI
90
Application
Interior or Covered Exterior
Weight
3.64

Description

Vibe 15in LED Adjustable Picture Light 2700K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.