Zoro Homepage

Vibe 25in LED Adjustable Picture Light 2700K in Black

  • Mfr # PL-LED25

  • Zoro # G805928483


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Watts
16
Lumens
1186
Voltage
120V AC
Lamp Included
Yes
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-LED25
Zoro #
G805928483
UPC #
790576290379
Country of Origin
China

Dimensions

Length
15 in
Height
14 in
Width
25 in

Details

Watts
16
Lumens
1186
Voltage
120V AC
Lamp Included
Yes
Color Temperature
2700K
Lighting Technology
LED
Dimmable
Yes
Material
Aluminum
Rated Life
70000 hr
CRI
90
Standards
ETL, cETL
Delivered Lumens
535
Theme
Contemporary
Light Distribution
Flood
Number of Bulbs
1

Description

Vibe 25in LED Adjustable Picture Light 2700K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.